Shop GENIUS TOOLS
Create Account
7/16in Hex Shank, 7/16in Hex Screwdriver Bit 56mmL
- Mfr # 3328
- Zoro # G223580294
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3328
- Zoro #
- G223580294
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/16 Inch Size, 7/16 Inch Hex Shank, 56mm Length, Durable Steel Construction - 3328 Professional Screwdriver Bit This 7/16in hex screwdriver bit is built for consistent fit and reliable torque transfer in professional hand tool setups. With a 7/16in hex shank and a 56mm (2.2in) overall length, it delivers a compact profile that's easy to organize and identify in busy tool storage. Constructed from high speed steel and heat treated for a tough exterior with strong inner core performance, it's designed to handle long-term, heavy use while helping resist corrosion. Size markings are stamped for quick, permanent identification during setup and teardown. Key Benefits 7/16in hex shank and 7/16in hex bit for consistent engagement. 56mm (2.2in) overall length supports compact access and controlled handling. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior and strong inner core performance. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade consistency. SKU 3328 is designed and made for professional technicians who need repeatable results over years of heavy use. The combination of high speed steel, heat treatment, and clear size stamping supports day-to-day efficiency while maintaining the durability expected from professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.