Shop GENIUS TOOLS
Create Account
10mm Hex Shank, T-55 Tamperproof Star Bit 88mmL
- Mfr # 7555
- Zoro # G723579262
original price:Â $7.98 , new price: $7.18 , 10 percent off
new price:Â
$
7.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7555
- Zoro #
- G723579262
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-55 Size, 10mm Hex Shank Drive, 88mm Length, Durable S2 Steel Construction - 7555, Tamperproof Star Screwdriver Bit This tamperproof star (Torx-style) screwdriver bit is built for consistent fit and controlled torque on T-55 security fasteners. The 10mm hex shank drive provides a stable connection in compatible holders and drivers, while the 88mm overall length supports access and reach without sacrificing handling. Manufactured from durable S2 steel and heat treated for a tough exterior with a strong core, it's designed to hold up under heavy, repeated professional use. Size markings are stamped for fast identification in drawers, cases, and on the bench. Key Benefits T-55 tamperproof star tip fits security fasteners for dependable engagement. 10mm hex shank drive offers a solid, consistent connection to tools. 88mm overall length balances reach and control in tighter work areas. S2 steel construction supports long service life under demanding use. Heat-treated design provides tough exterior with strong inner core strength. Stamped size marking enables quick, permanent identification during tool organization. Meets or exceeds ANSI standards for quality expectations in professional environments. Its combination of standardized sizing, durable materials, and easy identification helps streamline daily work and maintain consistency across repair and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.