Shop GENIUS TOOLS
Create Account
0.4 x 2.5mm Micro-Tech Slotted Screwdriver 122mmL
- Mfr # 5602570
- Zoro # G723580534
product price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5602570
- Zoro #
- G723580534
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.4 x 2.5mm Micro-Tech Precision Drive 122mm Length Lightweight - 5602570 Professional Precision Screwdriver This Micro-Tech slotted screwdriver is built for controlled, accurate fastening on very small slotted screws. The 0.4 x 2.5mm tip and 122mm overall length balance reach with fine hand control, helping you stay precise during delicate work. Made from high speed steel, it's designed for strength, durability, and anti-corrosive performance. A precision machined tip promotes consistent engagement with fasteners, while the ergonomic design supports a firm, comfortable grip for steady turning. Key Benefits 0.4 x 2.5mm Micro-Tech slotted tip supports accurate small-fastener engagement. 122mm overall length (4.8 inches) balances reach, stability, and fine control. High speed steel construction delivers strength, durability, and anti-corrosive protection. Precision machined tip helps reduce slippage and protects fastener slots. Ergonomic design provides a secure grip and firm connection to fasteners. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 5602570. Designed and made for professional technicians, this precision screwdriver is built to perform over a lifetime of heavy use. The combination of high speed steel durability and a precisely machined slotted tip supports reliable, repeatable results while maintaining a comfortable, secure feel in hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.