Shop GENIUS TOOLS
Create Account
10mm Hex Shank, T-55 Star Screwdriver Bit 30mmL
- Mfr # 6255
- Zoro # G723580008
product price:Â
$
2.71
/ea
Sold in multiples of 3 for
$8.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6255
- Zoro #
- G723580008
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-55 Size 10mm Hex Shank 30mm Length High-Strength Steel - 6255 Professional Screwdriver Bit SKU: 6255. This T-55 star screwdriver bit is built for professional hand tool setups where consistent fit, torque transfer, and durability matter. The 10mm hex shank and compact 30mm overall length (1.18 inches) support controlled work while keeping the bit easy to handle and store. Made from High Speed Steel, the bit combines high strength with anti-corrosive properties for dependable performance in demanding environments. Size markings are stamped directly on the bit, helping keep tool organization clear and reducing time spent confirming the correct size. Key Benefits T-55 star profile and 10mm hex shank for secure, accurate engagement. 30mm (1.18 inch) overall length supports compact access and controlled handling. High Speed Steel construction delivers high strength, durability, and anti-corrosive resistance. Heat-treated design provides tough exterior with superior inner core strength. Stamped size identification improves organization and speeds up tool selection. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians and long-term heavy use, this bit emphasizes repeatable results and a consistent fit. The combination of heat treatment, durable steel, and clear stamped identification makes it a practical choice for maintaining an organized, reliable bit selection across daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.