Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, PZ 4 Posidriv Screwdriver Bit 56mmL
- Mfr # 1324
- Zoro # G523578946
product price:Â
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1324
- Zoro #
- G523578946
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 5/16 Inch Hex Shank PZ4 Posidriv Drive 56mm Length Durable Steel - 1324 Professional Screwdriver Bit This professional screwdriver bit is built for consistent fit and torque when driving PZ4 Posidriv screws. With a 5/16in hex shank and a 56mm overall length (2.2 inches), it balances reach and control for demanding hand-tool and driver applications. Manufactured from high-speed steel and heat treated for strength, the bit is designed to resist wear and corrosion in regular shop use. Size markings are stamped for quick identification and better tool organization. Key Benefits PZ4 Posidriv drive profile provides secure engagement and reliable torque transfer. 5/16 inch hex shank fits compatible bit holders and driving tools. 56mm overall length offers control while reaching common fastener locations. High-speed steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates a tough exterior with a strong inner core. Stamped size markings support fast identification and organized tool storage. Meets or exceeds ANSI standards for dependable professional-grade quality. It is designed and made for professional technicians and built to perform over a lifetime of heavy use without compromising fit or consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.