Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5mm Hex Screwdriver Bit 88mmL
- Mfr # 4535
- Zoro # G623579607
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4535
- Zoro #
- G623579607
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5mm Size 1/4 Inch Hex Shank 88mm Length Durable Steel - 4535, Hex Screwdriver Bit This 5mm hex screwdriver bit is built for consistent fastener engagement with a standard 1/4in hex shank interface. The 88mm overall length provides practical reach while maintaining control when working in varied access conditions. Manufactured from High Speed Steel and heat treated for long-term durability, it is designed to meet professional expectations for strength and reliability. Size markings are stamped for permanent identification, supporting fast selection and organized storage. Key Benefits 5mm hex screwdriver bit with 1/4in hex shank compatibility. 88mm overall length balances reach and control during installation work. High Speed Steel construction supports high strength and long-lasting durability. Anti-corrosive properties help resist rust and maintain consistent performance. Heat-treated design provides tough exterior and strong inner core structure. Stamped size marking enables quick identification for better tool organization. Designed and made for professional technicians, this bit is intended for heavy, repeated use where dependable fit and durability matter. Its heat-treated High Speed Steel build and stamped sizing help support efficient workflows, while compliance with ANSI standards adds confidence in consistent manufacturing quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.