Shop GENIUS TOOLS
Create Account
0.5 x 3.0mm Slotted Screwdriver 170mmL
- Mfr # 593+1230
- Zoro # G323580101
original price:Â $6.44 , new price: $5.80 , 9 percent off
new price:Â
$
5.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+1230
- Zoro #
- G323580101
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.5 x 3.0mm Blade Size 170mm Length Precision Drive Ergonomic Handle - 593+1230 Professional Hand Tool This slotted screwdriver is sized for controlled, accurate fastening where a 0.5 x 3.0mm blade is required. With a 170mm overall length, it provides a practical balance of reach and handling for precision work and general service tasks. Built from High Speed Steel for strength, durability, and anti-corrosive properties, the blade is paired with a plastic handle designed for a secure, comfortable grip. The tip is precision machined to help reduce slippage and improve fit on fasteners. Key Benefits 0.5 x 3.0mm slotted blade supports accurate engagement on compatible fasteners. 170mm overall length balances reach, control, and access in tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Precision machined tip improves fit for easier, more accurate screw driving. Ergonomic plastic handle helps maintain a firm connection and reduces hand strain. Meets or exceeds ANSI standards for dependable, professional-grade tool quality. SKU 593+1230 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of a precision-machined slotted tip, durable High Speed Steel, and ergonomic handle supports consistent results while helping protect fasteners during repeated service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.