Shop GENIUS TOOLS
Create Account
#000 Micro-Tech Philips Screwdriver 150mmL
- Mfr # 571571
- Zoro # G423583460
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571571
- Zoro #
- G423583460
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Micro-Tech Phillips Screwdriver #000 Precision Drive 150mm Length Lightweight Ergonomic Handle - 571571 Professional Precision Screwdriver This Micro-Tech Phillips screwdriver is built for precision fastening where small #000 Phillips fasteners require clean engagement and controlled handling. The 155mm (6.1 inch) overall length helps balance reach with stability for accurate, repeatable work. Made from High Speed Steel, the blade offers high strength and durability with anti-corrosive properties. A precision machined tip supports consistent fit on fasteners, while the ergonomic handle design helps maintain a firm connection and reduces hand strain during detailed tasks. Key Benefits #000 Micro-Tech Phillips profile supports precise work in tight spaces. 155mm overall length balances reach, leverage, and fingertip control. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Precision machined tip improves fastener engagement and reduces slippage risk. Ergonomic handle provides a secure grip for steady, accurate turning. Meets or exceeds ANSI standards for quality and performance expectations. Genius Tools Micro-Tech Phillips Screwdriver #000 Precision Drive 150mm Length Lightweight Ergonomic Handle - 571571 is designed for professional technicians who need dependable tip accuracy and durable materials. The combination of High Speed Steel, precision machining, and an ergonomic handle supports consistent results over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.