Shop GENIUS TOOLS
Create Account
(#570130) 0 Philips Screwdriver 150mmL
- Mfr # 592+1400
- Zoro # G723583634
original price:Â $6.03 , new price: $5.43 , 9 percent off
new price:Â
$
5.43
/ea
Sold in multiples of 2 for
$10.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+1400
- Zoro #
- G723583634
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver 0 Size 150mm Length Precision Drive Ergonomic Handle - 592+1400 Professional Phillips Screwdriver This PH.0 Phillips screwdriver is built for precision fastening where small fasteners require controlled engagement and a steady grip. With a 150mm overall length, it balances reach and handling for detailed work while maintaining a durable, technician-focused build. The shaft is made from Chromium-vanadium Steel Alloy for strength and anti-corrosive properties, and it is treated to increase durability under heavy-duty use. An ergonomic hard impact plastic handle supports secure, comfortable handling during repeated fastening and removal. Key Benefits PH.0 Phillips precision drive helps maintain accurate fit on small fasteners. 150mm overall length provides practical reach without sacrificing control. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Treated shaft increases durability for demanding applications and long service life. Ergonomic hard impact plastic handle supports a stable, comfortable grip. Meets or exceeds ANSI standards for reliable, consistent professional performance. SKU 592+1400 is designed and made for professional technicians who expect dependable hand tools. The combination of a durable treated shaft, corrosion-resistant alloy construction, and an ergonomic handle helps support consistent results in precision fastening tasks while standing up to heavy use over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.