Shop GENIUS TOOLS
Create Account
T6 Star Screwdriver 145mmL
- Mfr # 592+6606
- Zoro # G223583547
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+6606
- Zoro #
- G223583547
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T6 Size 145mm Length Precision Drive Ergonomic Handle - 592+6606 Professional Precision Screwdriver This T6 star precision screwdriver is built for controlled fastening and consistent tip engagement in small star (Torx-style) screws. With a 145mm overall length, it balances reach and handling for detailed work where accuracy matters. The shaft is made from Chromium-vanadium steel alloy for high strength and anti-corrosive performance. A treated shaft adds durability for demanding service, while the ergonomic hard impact plastic handle supports a steady grip during repeated use. Key Benefits T6 star (Torx-style) precision drive helps maintain secure, accurate fastener engagement. 145mm overall length provides practical reach while keeping control close to the tip. Chromium-vanadium steel alloy delivers strength and anti-corrosive resistance for longevity. Treated shaft increases durability for tough applications and long-term professional use. Ergonomic hard impact plastic handle improves grip comfort and reduces hand fatigue. Meets or exceeds ANSI standards for dependable performance and tool consistency. SKU 592+6606 is designed to meet professional expectations for durability and precision. From the corrosion-resistant alloy shaft to the impact-resistant ergonomic handle, the construction focuses on reliability, repeatable control, and long service life in everyday hand-tool use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.