Shop GENIUS TOOLS
Create Account
0.8 x 4.0mm Slotted Screwdriver 195mmL
- Mfr # 593+1240
- Zoro # G723582361
original price:Â $7.19 , new price: $6.47 , 10 percent off
new price:Â
$
6.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+1240
- Zoro #
- G723582361
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.8 x 4.0mm Blade 195mm Length Precision Drive Ergonomic Handle - 593+1240 Professional Hand Tool This slotted screwdriver is built for precise fastening with a 0.8 x 4.0mm blade and an overall length of 195mm. It is designed for professional technicians who need consistent fit, control, and durability in a daily-use hand tool. The shaft is made from Chromium-vanadium Steel Alloy for strength and anti-corrosive properties, while the hard impact plastic handle is shaped for an ergonomic, secure grip. The treated shaft increases durability for demanding applications, and the tool meets or exceeds ANSI standards. Key Benefits 0.8 x 4.0mm slotted tip supports accurate engagement in compatible fasteners. 195mm overall length provides practical reach and controlled leverage. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft construction boosts durability for tough, repetitive professional use. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for professional hand tool performance. SKU 593+1240 is a professional-grade screwdriver engineered for long-term reliability, combining a durable alloy shaft, treated strength, and an ergonomic handle. Built to perform over a lifetime of heavy use, it delivers dependable precision and durability while maintaining compliance with ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.