2.5 x 14.0mm Slotted Screwdriver 390mmL
- Mfr # 596+1994
- Zoro # G423583590
original price:Â $20.26 , new price: $18.23 , 10 percent off
new price:Â
$
18.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 596+1994
- Zoro #
- G423583590
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 2.5 x 14.0mm Blade 390mm Length Precision Drive Ergonomic Handle - 596+1994 Slotted Screwdriver This slotted screwdriver is specified at 2.5 x 14.0mm with an overall length of 390mm for reach and control. It's built for slotted screw applications where consistent fit and steady hand placement matter, combining a treated shaft with a hard impact plastic handle. The shaft is made from Chromium-vanadium Steel Alloy for high strength and durability with anti-corrosive properties. Key Benefits 2.5 x 14.0mm slotted blade size supports accurate engagement on slotted screws. 390mm overall length offers added reach for deeper or obstructed fasteners. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Treated shaft increases strength for heavy-duty applications and long service life. Ergonomic hard impact plastic handle helps reduce hand fatigue during use. Meets or exceeds ANSI standards for dependable quality and workmanship. SKU 596+1994 identifies this 390mm slotted screwdriver within the Genius Tools Precision Drive lineup. With durable materials, a heavy duty shaft treatment, and a resilient ergonomic handle, it's designed and made for professional technicians who expect consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.