Shop GENIUS TOOLS
Create Account
Slotted Screwdriver 0.8 x 4.0 180mmL
- Mfr # 504+0440
- Zoro # G123583654
original price:Â $6.24 , new price: $5.62 , 9 percent off
new price:Â
$
5.62
/ea
Sold in multiples of 2 for
$11.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+0440
- Zoro #
- G123583654
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.8 x 4.0 mm Blade 180mm Length Precision Drive Ergonomic Handle - 504+0440 slotted screwdriver This professional-grade slotted screwdriver is sized for precise, controlled driving with a 0.8 x 4.0 mm tip and an overall length of 180mm. It is built for consistent performance in demanding shop or field work where fit, feel, and durability matter. Designed around a treated shaft and an ergonomic soft grip handle, it balances strength with comfort for repeated use. Construction uses Chromium-vanadium steel alloy to support high strength, durability, and anti-corrosive properties while meeting or exceeding ANSI standards. Key Benefits 0.8 x 4.0mm slotted tip supports accurate engagement and steady torque transfer. 180mm overall length provides practical reach while maintaining precise control. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Treated shaft increases resistance to wear for tough, heavy-duty applications. Ergonomic soft grip handle improves comfort and reduces hand fatigue. Meets or exceeds ANSI standards for dependable professional shop use. SKU: 504+0440. Built for technicians who rely on hand tools every day, this slotted screwdriver focuses on durable materials, a heavy-duty treated shaft, and a secure soft handle for consistent results. It is engineered to hold up over a lifetime of heavy use while maintaining dependable fit and handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.