Shop GENIUS TOOLS
Create Account
5/16in Wcbble Hex Screwdriver 225mmL
- Mfr # 594+5820
- Zoro # G323582150
product price:Â
$
15.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+5820
- Zoro #
- G323582150
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 5/16 Inch Drive Wobble Style 225mm Length Durable Design - 594+5820 Professional Hand Tool This 5/16in wobble hex screwdriver is built for controlled fastener work where access and alignment can be difficult. The 225mm overall length helps balance reach and handling, while the wobble style tip supports improved positioning compared with a rigid drive. Made from Chromium-vanadium steel alloy, the shaft is designed for high strength, durability, and anti-corrosive performance. A treated, heavy-duty shaft and an ergonomic hard impact plastic handle support consistent use in demanding service conditions. Key Benefits 5/16in wobble hex tip improves access in tight or angled spaces. 225mm overall length balances reach, leverage, and precise control. Chromium-vanadium steel alloy construction supports strength and anti-corrosion durability. Treated shaft design increases toughness for heavy-duty, long-term use. Ergonomic hard impact plastic handle helps maintain a secure, comfortable grip. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians and serious tool users, this wobble hex screwdriver focuses on durability and repeatable handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.