Shop GENIUS TOOLS
Create Account
1 1/16in Combination Ratcheting Wrench 355mmL
- Mfr # 778534
- Zoro # G823584616
original price:Â $52.15 , new price: $46.94 , 9 percent off
new price:Â
$
46.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 778534
- Zoro #
- G823584616
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 1 1/16 Inch Size, Standard Drive, Durable Chrome Finish, Precision Fit - 778534 Combination Ratcheting Wrench Built for repeatable fastening work, this 1 1/16in combination ratcheting wrench pairs an open-end wrench with a ratcheting box end to handle the same fastener without swapping tools. The 355mm (13.98in) length adds controlled leverage and reach for tight or recessed locations. Manufactured from chromium-vanadium steel alloy for strength and durability, it also features anti-corrosive properties to help maintain performance over time. Size markings are stamped for quick identification when organizing or selecting tools. Key Benefits Open-end and ratcheting ends cover more tasks without changing tools. 355mm (13.98in) length provides leverage, reach, and better control. Chromium-vanadium steel alloy delivers strength for demanding, repeated use. Anti-corrosive properties help protect the tool in harsh shop environments. Permanently stamped size markings improve organization and reduce selection errors. Meets or exceeds ANSI standards for consistent fit and reliable performance. Designed and made for professional technicians, this wrench is built to perform through heavy daily use while keeping fastener work efficient. The combination format supports precision when positioning the open end and speed when turning with the ratcheting end, helping maintain a steady workflow across repairs and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.