Shop GENIUS TOOLS
Create Account
13/16in Combination Ratcheting Wrench 285mmL
- Mfr # 778526
- Zoro # G523584145
original price:Â $31.62 , new price: $28.46 , 9 percent off
new price:Â
$
28.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 778526
- Zoro #
- G523584145
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 13/16 Inch Standard Drive Durable Chrome Finish - 778526 Combination Ratcheting Wrench This 13/16in combination ratcheting wrench is built for repeatable fastening work where strength, corrosion resistance, and fast size identification matter. With a 285mm (11.22 in) overall length, it balances reach and control for everyday shop and service tasks. Made from Chromium-vanadium steel alloy and finished in durable chrome, it is forged and heat treated to support long-term, professional use while meeting or exceeding ANSI standards. Key Benefits 13/16in combination ratcheting wrench provides versatility across common fastening tasks. 285mm (11.22in) length helps balance leverage and access in tight areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports durability under repeated heavy use. Durable chrome finish helps resist corrosion and maintains a clean, professional look. Permanently stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. The combination pattern supports both controlled positioning and faster turning, while the clear size stamping keeps the right wrench easy to find in any box or rack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.