16 x 18mm Metric Double Box Gear Wrenches 230mmL
- Mfr # 701618
- Zoro # G223582496
product price:Â
$
41.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 701618
- Zoro #
- G223582496
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Box Gear Wrench 16 x 18mm Metric, 230mm Length, Durable Chrome Finish - 701618, Ratcheting Double Box-End Wrench This metric double box-end ratcheting wrench is built for consistent fastener engagement and efficient turning in professional toolkits. With 16 x 18mm ends and a 230mm length, it supports controlled leverage while keeping the working profile compact and practical for routine service work. Made from chromium-vanadium steel alloy with anti-corrosive properties and a durable chrome finish, it's designed for long-term reliability in demanding environments. Key Benefits 16 x 18mm metric double box ends cover two common fastener sizes. Ratcheting box-end design helps maintain momentum with minimal repositioning. 230mm length balances reach and leverage for controlled, repeatable torque. Chromium-vanadium steel alloy provides strength and durability under heavy use. Anti-corrosive properties and chrome finish help resist rust and surface wear. Meets or exceeds ANSI standards for tool performance and consistency. SKU 701618 is a professional-grade hand tool suited to technicians who rely on dependable fit, durable materials, and smooth ratcheting operation. Its double box-end format supports secure contact on the fastener while helping reduce time spent resetting between turns during repeated tightening or loosening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.