Metric Combination Ratcheting Wrenches 10mm
- Mfr # 768510
- Zoro # G123583739
original price:Â $13.54 , new price: $12.19 , 9 percent off
new price:Â
$
12.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768510
- Zoro #
- G123583739
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 10mm Metric Size Chrome Vanadium Steel Slim Profile - 768510, Combination Ratcheting Wrench This 10mm metric combination ratcheting wrench is built for controlled turning where space and access matter. The slim profile helps when working around adjacent fasteners, while the combination design pairs an open end with a ratcheting box end for efficient, repeatable movement. Made from chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance in daily shop conditions. With an overall length of 160mm (6.3 inches), it balances reach and handling for general service tasks and tight areas. Key Benefits 10mm metric combination ratcheting wrench supports quick turning with less repositioning. 160mm (6.3 inch) overall length balances access, leverage, and control. Chrome vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding work environments. Forged and heat treated construction supports consistent strength under heavy use. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional hand tool performance. Designed for professional technicians, it's a practical 10mm wrench choice when you need reliable fit, durable steel construction, and efficient ratcheting action.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.