Shop GENIUS TOOLS
Create Account
1 7/16in Combination Wrench
- Mfr # 737046
- Zoro # G623583123
original price:Â $56.90 , new price: $51.21 , 10 percent off
new price:Â
$
51.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737046
- Zoro #
- G623583123
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 7/16 Inch Matte Finish Durable Hand Tool - 737046 Professional Combination Wrench This 1 7/16 inch combination wrench is built for professional hand-tool work where consistent fit, strength, and identification matter. The matte finish supports secure handling, while the long 486mm (19.13 inch) profile helps deliver controlled leverage for demanding fastening tasks. Made from Chromium-vanadium steel alloy and finished with anti-corrosive properties, it is designed to hold up under repeated heavy use. Forging and heat treatment enhance overall durability, and the stamped size marking keeps the tool easy to identify in a busy toolbox. Key Benefits 1 7/16 inch combination wrench design supports versatile fastening and service work. 486mm (19.13 inch) overall length provides leverage while maintaining controlled handling. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction enhances long-term durability under heavy use. Matte finish helps reduce slipping and improves confident grip in hand. Permanently stamped size marking enables quick identification and better tool organization. Designed and made for professional technicians, this wrench focuses on dependable performance over time. The combination pattern supports both open-end access and box-end engagement, while the durable alloy, heat treatment, and clear size identification help maintain reliability and efficiency across repeated service cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.