Shop GENIUS TOOLS
Create Account
Combination Wrench 6mm
- Mfr # 748206
- Zoro # G623583543
product price:Â
$
4.74
/ea
Sold in multiples of 2 for
$9.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 748206
- Zoro #
- G623583543
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 6mm Mirror Finish Durable Chrome Vanadium Steel - 748206 Professional Hand Tool This 6mm combination wrench is built for consistent fit and controlled torque on 6mm fasteners. The combination pattern gives you versatility for everyday service work, while the mirror finish helps keep the tool surface smooth and easier to wipe clean after use. Made from chromium-vanadium steel alloy and finished for corrosion resistance, it is designed for long-term durability in professional environments. The wrench is forged and heat treated for strength, and the size marking is stamped for quick identification when organizing tools. Key Benefits 6mm combination wrench design supports secure grip and efficient torque application. 130mm overall length balances leverage with access in tighter working areas. Chromium-vanadium steel alloy provides high strength and durable, corrosion-resistant performance. Forged and heat treated construction helps maintain strength under heavy, repeated use. Mirror finish resists grime buildup and makes routine cleaning simpler. Permanently stamped size marking improves tool organization and fast size identification. SKU: 748206. Its durable alloy construction, clear size stamping, and balanced length make it a practical choice for long-term shop and field use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.