Shop GENIUS TOOLS
Create Account
1 1/4in Combination Wrench
- Mfr # 737040
- Zoro # G123578902
original price:Â $31.50 , new price: $28.35 , 10 percent off
new price:Â
$
28.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737040
- Zoro #
- G123578902
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 1/4 Inch Matte Finish Durable Steel Precision Hand Tool - 737040, Combination Wrench Built for consistent, accurate tightening and loosening, this 1 1/4in combination wrench pairs an open-end profile with a box-end for secure engagement on fasteners. The 430mm (16.93in) overall length provides practical leverage while maintaining controlled handling in professional service environments. Made from chromium-vanadium steel alloy, the wrench is forged and heat treated for strength and durability, with anti-corrosive properties to help resist wear in demanding conditions. Permanently stamped size markings support quick identification during tool selection and organization. Key Benefits 1 1/4in combination wrench design supports versatile fastener access and engagement. 430mm (16.93in) length balances leverage and control for high-torque tasks. Chromium-vanadium steel alloy construction offers strength, durability, and corrosion resistance. Forged and heat treated for reliable performance under repeated heavy use. Permanently stamped size markings simplify identification and improve tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this wrench is built to hold up over a lifetime of heavy use. The matte finish supports a durable working surface, while the combination profile and clear size marking help keep routine service work efficient and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.