Shop GENIUS TOOLS
Create Account
1 1/8in Combination Wrench
- Mfr # 737036
- Zoro # G223582922
product price:Â
$
26.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737036
- Zoro #
- G223582922
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 1/8 Inch Matte Finish Durable Steel - 737036, Combination Wrench This 1 1/8in combination wrench is built for consistent fastener engagement in professional hand tool work. The matte finish helps maintain grip, while stamped size markings support quick identification in a busy tool setup. Designed to meet ANSI requirements, the wrench is forged and heat treated for strength and durability. Its 393mm (15.47in) overall length provides balanced leverage and control for demanding service tasks. Key Benefits 1 1/8in combination wrench covers both open-end and box-end needs. 393mm (15.47in) length offers solid leverage without sacrificing control. Chromium-vanadium steel alloy provides high strength and anti-corrosive protection. Forged and heat treated construction supports long-term durability under heavy use. Matte finish improves handling and helps reduce slipping during turning. Permanently stamped size markings simplify organization and fast size selection. Meets or exceeds ANSI standards for fit, performance, and reliability. The combination of durable alloy steel, clear markings, and ANSI-level build quality makes it a dependable choice for daily shop work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.