Shop GENIUS TOOLS
Create Account
1 in Dr. 1-3/16 in Hex(30mm) Wheel Torque Socket 300 ft.lb.
- Mfr # 838S300
- Zoro # G225062279
product price:Â
$
119.80
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 838S300
- Zoro #
- G225062279
- UPC #
- 193016114219
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 1-3/16 Inch (30mm) 1 Inch Drive High Torque Capacity 300 ft-lbs (407Nm) - 838S300 torque socket This 1 in drive wheel torque socket is built for controlled, repeatable torque when used with torque extensions or sticks. The 1-3/16 in hex (30mm) size and 305mm (12.01 in) overall length support stable engagement and practical reach while working on lug nuts and other fasteners. Made from Chromium-vanadium Steel Alloy, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for permanent identification to help keep sets organized and reduce downtime during tool changes. Key Benefits 1 in drive with 1-3/16 in hex (30mm) wheel torque socket format. Rated for 300 ft-lbs (407Nm) torque for demanding fastening work. 305mm (12.01 in) overall length balances reach, leverage, and control. Chromium-vanadium Steel Alloy construction provides strength, durability, and corrosion resistance. Permanently stamped size markings support fast identification and better tool organization. Designed for use with torque extensions/sticks for quick, consistent lug nut torque. Tested accuracy with 4% error or less for reliable torque application. SKU: 838S300. Built for professional technicians and heavy, repeated service where accurate torque and long-term durability matter.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.