Shop GENIUS TOOLS
Create Account
1/2in Dr. Torque Extension Bar, 130 ft.lb./175 Nm
- Mfr # 487130
- Zoro # G123584033
original price:Â $30.61 , new price: $27.55 , 10 percent off
new price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487130
- Zoro #
- G123584033
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar 130 ft.lbs (175Nm) 1/2 Inch Drive Heavy Duty Torque Stick - 487130 torque extension bar This 1/2in drive torque extension bar (torque stick) is rated to 130 ft/lbs (175Nm) for controlled torque output when used with impact tools. It is built for repeatable results when tightening fasteners and lug nuts where consistent torque matters. With an overall length of 180mm (7.09 inches) and permanently stamped size markings, it supports fast identification and efficient workflow in professional toolboxes. Key Benefits Rated to 130 ft/lbs (175Nm) torque for controlled tightening. 1/2in drive size fits common impact tools and related accessories. 180mm (7.09in) overall length balances reach with easy handling. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Permanently stamped size markings support quick identification and better tool organization. Tested accuracy with error of 4% or less for consistent torque delivery. Meets or exceeds ANSI standards for professional-grade shop use. Designed and made for professional technicians, this torque stick focuses on durability, clear identification, and dependable accuracy under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.