1/2in Dr. 19mm Hex (3/4in) Wheel Torque Socket. 65 ft. lb.
- Mfr # 419M065
- Zoro # G023581408
product price:Â
$
35.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 419M065
- Zoro #
- G023581408
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 19mm (3/4 Inch) 1/2 Inch Drive, 65 ft-lbs (88Nm) Precision Calibrated - 419M065 torque socket This 1/2 inch drive wheel torque socket is built to deliver a controlled 65 ft-lbs (88Nm) output using torque extensions or sticks with impact tools. The 19mm hex (3/4 inch) size and 206mm (8.11 inch) overall length support consistent lug nut and fastener torque where repeatability matters. Made from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long-term durability. Clear, permanently stamped size markings help keep tool storage organized and reduce time spent searching for the correct socket. Key Benefits Delivers a fixed 65 ft-lbs (88Nm) torque for repeatable results. 19mm hex (3/4 inch) wheel torque socket with 1/2 inch drive. 206mm (8.11 inch) overall length supports reach and controlled handling. Chromium-vanadium steel alloy construction provides strength and anti-corrosive durability. Torque extensions/sticks enable quick lug nut torqueing with impact tools. Tested accuracy with an error margin of 4% or less. Size is permanently stamped for fast identification and better tool organization. It's a practical solution for maintaining consistent torque application while keeping your workflow efficient and your tool kit easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.