1 in Dr. Torque Extension Bar, 475 ft.lb./645 Nm
- Mfr # 887475
- Zoro # G825062174
product price:Â
$
114.80
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887475
- Zoro #
- G825062174
- UPC #
- 193016121750
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar 1 Inch Drive 475 ft-lbs (645Nm) Heavy-Duty Torque Stick - 887475, Torque Stick This 1 in drive torque extension bar (torque stick) is rated to 475 ft-lbs (645Nm) for controlled torque delivery when used with impact tools. It helps users quickly torque fasteners and lug nuts with repeatable results, supporting efficient work in professional tool environments. Built from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive protection. The 254mm (10 in) overall length provides practical reach while maintaining a manageable form factor, and size markings are stamped for permanent, easy identification. Key Benefits Rated to 475 ft-lbs (645Nm) torque for consistent torque limiting performance. 1 in drive size supports heavy-duty fastening with compatible impact tools. 254mm (10 in) overall length balances reach, control, and access. Chromium-vanadium steel alloy construction for strength, durability, and corrosion resistance. Stamped size markings provide permanent, quick identification in busy tool sets. Tested accuracy with error of 4% or less for repeatable results. Designed for professional technicians, this heavy-duty torque stick supports organized, reliable torque control in demanding day-to-day use. It's a straightforward addition to a 1 in drive system where speed matters and accuracy must remain consistent, with durable construction intended to perform over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.