Shop GENIUS TOOLS
Create Account
1 in Dr. 1-3/8 in Hex Bit Socket
- Mfr # 832+3988
- Zoro # G725062304
product price:Â
$
66.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 832+3988
- Zoro #
- G725062304
- UPC #
- 193016172493
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1-3/8 Inch Size 1 Inch Drive Durable S2 Steel Construction - 832+3988 Impact Hex Bit Socket This 1-3/8 in hex impact bit socket is built for high-torque fastening where a secure, accurate hex fit matters. With a 1 in drive and 100mm (3.94 in) overall length, it supports professional shop workflows that demand consistency, fast identification, and dependable performance. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for strength and long service life. Heat treatment and a black oxide coating help it stand up to demanding use while offering anti-corrosive properties for tougher environments. Key Benefits 1-3/8 in hex impact bit design helps maximize torque transfer and fit. 1 in drive size supports heavy-duty applications with impact-ready performance. 100mm (3.94 in) overall length adds reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive durability. Heat-treated for added toughness under rigorous professional technician use. Black oxide coating helps resist wear and supports demanding shop conditions. Permanently stamped size markings improve organization and speed up tool selection. SKU: 832+3988. A practical choice when you need reliable identification, durable materials, and consistent results.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.