Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Hex Head Driver, 52mmL
- Mfr # 345207
- Zoro # G223580133
original price:Â $10.35 , new price: $8.73 , 15 percent off
new price:Â
$
8.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 345207
- Zoro #
- G223580133
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 7mm Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 345207 Hex Impact Bit Socket This 7mm hex impact bit socket is built for 3/8 inch drive tools and delivers consistent fastener engagement in demanding service environments. The 52mm overall length provides a compact profile for controlled access while maintaining a strong, stable connection. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to handle repeated impact use while helping resist corrosion. The size marking is stamped for quick identification and long-term organization in tool storage. Key Benefits 7mm hex impact bit socket helps reduce fastener rounding with secure fit. 3/8 inch drive size matches common ratchets and impact tools. 52mm overall length balances reach and control in compact working areas. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Heat-treated for strength to withstand rigorous professional technician use. Black oxide coating adds anti-corrosive protection for long service life. Stamped size markings enable fast identification and better tool organization. With durable steel construction, clear size identification, and a finish suited to harsh shop conditions, it is a dependable choice for professional-grade impact bit socket performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.