Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Star Head Driver 52mmL
- Mfr # 3452S15
- Zoro # G723581029
original price:Â $8.59 , new price: $7.25 , 15 percent off
new price:Â
$
7.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452S15
- Zoro #
- G723581029
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-15 Size 3/8 Inch Drive 52mm Length Durable Construction - 3452S15 Impact Bit Socket SKU: 3452S15. This 3/8in drive T-15 star head driver is an impact bit socket designed for high-torque fastening and removal with professional hand tools. The 52mm (2.05in) overall length provides a compact profile for controlled work while maintaining practical reach. Built from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. The bit socket is heat treated for added durability and finished with a black oxide coating to handle rigorous shop conditions. Key Benefits 3/8in drive T-15 star head impact bit socket for high-torque applications. 52mm (2.05in) overall length balances access, leverage, and tool control. Chromium Molybdenum Alloy Steel construction delivers strength with anti-corrosive properties. Heat treated for durability under repeated impact and demanding technician use. Black oxide coating helps resist wear during rigorous professional service work. Size is permanently stamped for fast identification and better tool organization. Designed for professional-grade performance, this star head driver integrates durable materials, clear size marking, and a finish suited to routine impact use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.