1 in Dr. 13/16 in Square Budd Wheel Socket 76mmL
- Mfr # 867626S
- Zoro # G825062273
product price:Â
$
30.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 867626S
- Zoro #
- G825062273
- UPC #
- 193016836654
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch Budd Wheel 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 867626S Impact Socket SKU: 867626S. This 1 in drive 13/16 in square Budd wheel impact socket is built for professional hand tool use where strength, fit, and quick identification matter. Its 76mm (2.99 in) overall length supports stable engagement and reliable access in demanding setups. Made from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability, with anti-corrosive properties to help maintain performance over time. A tough matte finish improves handling and simplifies cleaning in shop conditions. Key Benefits 1 in drive with 13/16 in square Budd wheel socket for heavy-duty use. Chrome molybdenum alloy steel construction delivers strength, durability, and anti-corrosion properties. 76mm (2.99 in) overall length balances accessibility with stable, controlled engagement. Matte finish improves grip, reduces slipping, and makes cleanup easier. Permanently stamped sizing supports fast identification and better tool organization. Meets or exceeds ANSI standards for reliable, consistent performance. Designed and manufactured for professional technicians, this impact socket is built to perform over a lifetime of heavy use while maintaining easy size identification and dependable handling. Its CR-Mo construction and ANSI-aligned design help keep it consistent under demanding workloads without adding unnecessary complexity to your toolkit.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.