1/4in Dr. 4.5mm Impact Socket
- Mfr # 2125045
- Zoro # G723578524
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2125045
- Zoro #
- G723578524
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 4.5mm Size 1/4 Inch Drive Durable Chrome Molybdenum Steel - 2125045, 6-Point Impact Socket This 4.5mm, 6-point impact socket is built for controlled torque delivery on smaller fasteners where fit and durability matter. The 1/4 inch drive size and compact 25mm (0.98 inch) overall length help it work effectively in tighter access areas while maintaining stable engagement. Constructed from a Chromium-vanadium steel alloy for strength and anti-corrosive properties, it is heat treated through oil quenching and finished with a matte black oxide coating. Size markings are stamped for permanent, easy identification, and the socket meets or exceeds ANSI standards for consistent performance. Key Benefits 6-point impact design helps reduce rounding and improves fastener contact. 1/4 inch drive with 25mm length fits compact, precision-access applications. Chromium-vanadium steel alloy provides strength with anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability suited to professional shop environments. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable fit and performance consistency. Designed and made for professional technicians, this socket is built to handle heavy, repeated use while maintaining accurate sizing and reliable engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.