3/4in Dr. 2 5/16in Deep Impact Socket
- Mfr # 669574
- Zoro # G123584262
original price:Â $96.37 , new price: $86.73 , 10 percent off
new price:Â
$
86.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669574
- Zoro #
- G123584262
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 5/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 669574 Impact Socket This 3/4in drive deep impact socket is built for high-torque fastening work where strength, fit, and durability matter. The 2 5/16in size is clearly stamped for quick identification, helping keep socket selection efficient during repeated jobs. Constructed from Chromium Molybdenum alloy steel, it is designed to deliver high strength and long service life. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support a durable exterior and a strong inner core. Key Benefits 3/4in drive deep impact socket built for demanding high-torque applications. 2 5/16in size supports consistent fit on matching fasteners during service work. 100mm (3.94in) overall length reaches deeper fasteners with improved access. Chromium Molybdenum alloy steel provides high strength and long-term durability. Oil-quenched heat treatment improves core strength for repeated professional use. Matte black oxide coating helps resist corrosion and surface wear over time. Stamped size markings aid organization and remain readable for fast selection. SKU: 669574. Designed for professional technicians and built to handle heavy use while maintaining reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.