Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/16in Impact Socket
- Mfr # 393014
- Zoro # G023580197
product price:Â
$
2.11
/ea
Sold in multiples of 3 for
$6.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393014
- Zoro #
- G023580197
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/16 Inch Size 3/8 Inch Drive Heavy-Duty Durable Construction - 393014 Impact Socket This 7/16in impact socket (SKU: 393014) is built for 3/8in drive impact applications where a secure fastener fit and long-term durability matter. The 6-point profile helps maintain strong contact on fastener flats for dependable torque transfer. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for demanding shop use. A heat-treatment process with oil quenching and a matte black oxide coating supports a tough exterior and a strong inner core, while stamped size markings aid quick identification. Key Benefits 6-point 7/16in impact design helps reduce fastener rounding under load. 3/8in drive size fits common impact tools and ratchets in professional kits. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Heat treated via oil quenching for a durable exterior and strong core. Matte black oxide coating adds protection suited for heavy-duty use environments. Stamped size markings remain clear for fast, permanent identification. Meets or exceeds ANSI standards for consistent tool performance expectations. Designed and made for professional technicians, this socket supports repetitive heavy use without compromising identification or fit. 18in) overall length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.