1 in Dr. 15/16 in Sq. Budd Wheel Socket
- Mfr # 866030S
- Zoro # G325062278
product price:Â
$
29.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 866030S
- Zoro #
- G325062278
- UPC #
- 193016862370
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15/16 Inch Budd Wheel 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 866030S Impact Socket This Budd wheel impact socket is built for high-torque fastening and removal where a 1 in drive and 15/16 in square profile are required. With a compact 60mm (2.36 in) overall length, it fits into demanding service setups while maintaining a strong, stable connection. Made from Chromium Molybdenum Alloy Steel, it delivers the strength expected from professional hand tools and adds anti-corrosive protection for tough working environments. Permanent size stamping supports faster identification and better tool organization in busy toolboxes. Key Benefits 1 in drive with 15/16 in square Budd wheel profile for heavy-duty fastening. 60mm (2.36 in) overall length supports controlled access and stable engagement. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive properties help maintain performance in harsh shop conditions. Stamped size markings enable quick, permanent identification during tool organization. Tough matte finish improves grip, reduces glare, and cleans up easily. SKU 866030S is designed for long-term, professional use where impact-rated reliability matters. The combination of CR-Mo strength, clear markings, and a practical finish helps streamline wheel-service work while supporting consistent results across repeated heavy-use cycles.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.