Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Cr.-Mo Deep Impact Socket
- Mfr # 366310
- Zoro # G923580754
product price:Â
$
4.41
/ea
Sold in multiples of 2 for
$8.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366310
- Zoro #
- G923580754
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 5/16 Inch Size 3/8 Inch Drive Chrome Molybdenum Durable Construction - 366310 Deep Impact Socket SKU: 366310. This 5/16in deep impact socket is built for 3/8in drive tools and features a 6-point profile for dependable fastener engagement. The deep length helps reach hardware in recessed locations while maintaining stable contact under impact use. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating contribute to a tough exterior and strong inner core for long-term professional service. Key Benefits 5/16in 6-point impact design helps reduce rounding and improves torque transfer. 3/8in drive size supports common impact tools and professional shop setups. 63mm (2.48in) overall length reaches recessed fasteners more easily. Chromium Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment enhances core strength for heavy, repeated use. Matte black oxide coating adds a durable exterior for demanding environments. Permanently stamped size marking speeds identification and supports tool organization. Made to meet or exceed ANSI standards, this socket is designed for professional technicians and sustained heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.