1 in Dr. 40mm Deep Impact Socket
- Mfr # 849540
- Zoro # G625062169
product price:Â
$
48.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849540
- Zoro #
- G625062169
- UPC #
- 193016842716
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 40mm Size 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 849540, Deep Impact Socket This 40mm deep impact socket is built for high-torque fastening and removal with impact tools. The 6-point profile is designed to seat firmly on fasteners, supporting consistent torque transfer while helping reduce slippage during demanding work. With a 1 in inch drive and 90mm (3.54 in) overall length, the deep design improves access to recessed or extended fasteners. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it combines strength, durability, and anti-corrosive protection for long-term service. Key Benefits 40mm 6-point impact design supports secure engagement and dependable torque transfer. 1 in drive size fits compatible impact wrenches and heavy-duty drive tools. 90mm (3.54 in) deep length reaches fasteners in tighter or recessed locations. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds anti-corrosive protection in harsh shop conditions. Permanently stamped size markings make identification quick and organized in storage. Designed for professional technicians, it is built to perform over a lifetime of heavy use, delivering consistent fit and strength where impact-rated reliability matters.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.