Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/32in Impact Socket
- Mfr # 393011
- Zoro # G223579083
product price:Â
$
1.84
/ea
Sold in multiples of 4 for
$7.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393011
- Zoro #
- G223579083
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/32 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 393011 Impact Socket SKU: 393011. This 3/8 inch drive 11/32 inch impact socket is built for high-torque fastening work where strength, repeatability, and fast size identification matter. Its compact 28mm (1.1 inch) overall length helps when access is limited. Made from Chromium-vanadium steel alloy, it offers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating contribute to a tough exterior and strong inner core for long-term professional service. Key Benefits 3/8 inch drive, 11/32 inch size for high-torque impact fastening tasks. Compact 28mm (1.1 inch) length fits tighter, hard-to-reach spaces. Chromium-vanadium steel alloy construction supports strength, durability, and corrosion resistance. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect the surface during repeated impact use. Permanently stamped size markings improve organization and quick, reliable identification. Designed and made for professional technicians, this impact socket is built to handle heavy, repetitive use without compromising fit or identification. The combination of heat treatment, protective coating, and stamped markings supports consistent performance in demanding shop conditions while maintaining the durability expected from professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.