1 in Dr. 17mm Square Budd Wheel Socket, 60mmL
- Mfr # 846017S
- Zoro # G725062281
product price:Â
$
20.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 846017S
- Zoro #
- G725062281
- UPC #
- 193016835282
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm Budd Wheel 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 846017S Budd Wheel Impact Socket Built for demanding wheel-service work, this 17mm square Budd wheel impact socket is designed around a 1 in drive and a compact 60mm (2.36 in) overall length for controlled access and stable engagement. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties, and it meets or exceeds ANSI standards for reliable, professional shop use. Key Benefits 1 in drive Budd wheel impact socket with 17mm square working size. 60mm (2.36 in) overall length supports compact clearance and confident handling. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help resist wear in demanding service environments. Permanently stamped size markings improve organization and quick, accurate identification. Tough matte finish enhances grip, reduces glare, and simplifies cleanup after use. SKU: 846017S. Designed for professional technicians, this impact socket is built to perform under heavy use while maintaining easy size identification and a durable finish. Its ANSI-compliant design and CR-Mo construction make it a dependable choice for long-term service work and consistent fitment on Budd wheel applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.