Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 15/16in Deep Impact Socket
- Mfr # 669562
- Zoro # G323583126
original price:Â $69.93 , new price: $62.94 , 10 percent off
new price:Â
$
62.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669562
- Zoro #
- G323583126
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 15/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 669562 Impact Socket This 1 15/16 inch, 6-point impact socket is built for 3/4 inch drive impact applications where secure fastener engagement and strength matter. Its 100mm (3.94 inch) overall length provides practical reach while maintaining a stable fit on larger hardware. Made from Chromium Molybdenum Alloy Steel, the socket is engineered for high strength and long service life. A heat-treatment process through oil quenching, paired with a matte black oxide coating, supports a tough exterior and a reinforced inner core for consistent performance under heavy use. Key Benefits 6-point impact design helps reduce fastener rounding and improves torque transfer. 3/4 inch drive size suits heavy-duty impact tools and high-torque work. 1 15/16 inch socket size fits larger fasteners with a secure engagement. Chromium Molybdenum Alloy Steel construction provides strength and anti-corrosive properties. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating helps protect the surface in demanding shop conditions. Stamped size markings support fast identification and organized tool storage. SKU: 669562. Designed for lifetime heavy use, it combines clear sizing, durable materials, and a purpose-built impact profile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.