Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Cr.-Mo Deep Impact Socket
- Mfr # 346306
- Zoro # G423582135
original price:Â $6.75 , new price: $4.56 , 32 percent off
new price:Â
$
4.56
/ea
Sold in multiples of 2 for
$9.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346306
- Zoro #
- G423582135
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 6mm 3/8 Inch Drive Chrome Molybdenum Durable Construction - 346306 Deep Impact Socket This 6mm deep impact socket is built for dependable torque transfer with impact-rated durability. Its 3/8in drive and 6-point design support secure engagement on fasteners, while the deep profile helps reach recessed hardware more easily. Manufactured from Chromium Molybdenum alloy steel, it's engineered for high strength and long service life. A heat-treated, oil-quenched construction and matte black oxide coating provide a tough exterior and a strong inner core suited to professional-grade use. Key Benefits 6mm 6-point impact socket helps reduce rounding and improves fastener grip. 3/8in drive size fits common impact tools and hand ratchets. Deep length reaches recessed fasteners; overall length is 63mm (2.48 inches). Chromium Molybdenum alloy steel delivers strength, durability, and anti-corrosive properties. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports long-term wear resistance in demanding environments. Permanently stamped size markings make identification quick during tool organization. Built to meet or exceed ANSI standards, this socket is designed for technicians who rely on consistent fit, durability, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.