Shop GENIUS TOOLS
Create Account
3/4in Dr. 35mm Deep Impact Socket
- Mfr # 649535
- Zoro # G323584635
original price:Â $30.52 , new price: $27.47 , 9 percent off
new price:Â
$
27.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 649535
- Zoro #
- G323584635
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 35mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649535 Impact Socket This 35mm deep, 6-point impact socket is built for professional technicians using 3/4in drive impact tools. The deep profile helps reach recessed fasteners, while the 6-point design supports stable engagement for torque transfer where durability matters. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and long service life. A heat-treated core and matte black oxide finish support corrosion resistance and daily shop use, with clear size markings for quick identification. Key Benefits 35mm deep 6-point impact socket helps reduce fastener rounding under load. 3/4in drive size fits compatible impact wrenches and high-torque setups. 90mm (3.54in) overall length reaches deeper or recessed fasteners more easily. Chrome molybdenum alloy steel construction supports strength, durability, and longevity. Oil-quenched heat treatment improves inner core strength for heavy-duty service. Matte black oxide coating adds a tough exterior with anti-corrosive properties. Permanently stamped size markings improve organization and faster socket selection. Engineered to meet or exceed ANSI standards, this socket balances performance and long-term reliability in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.