Shop GENIUS TOOLS
Create Account
1 in Dr. 19mm Hex Shank Bit Holder
- Mfr # 819+
- Zoro # G025062332
product price:Â
$
34.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 819+
- Zoro #
- G025062332
- UPC #
- 193016173162
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 19mm Hex Shank 1 Inch Drive Durable Construction - 819+ Impact Bit Holder Built for high-torque fastening setups, this 1 in drive impact bit holder features a 19mm hex shank and a 60mm overall length. It's designed to keep bits secure under impact use while maintaining a compact, easy-to-handle profile. Made from Chromium Molybdenum Alloy Steel, the holder is engineered for strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support long-term professional service and consistent fit in demanding environments. Key Benefits 1 in drive impact bit holder designed to keep bits secure during use. 19mm hex shank with 60mm overall length for compact, controlled access. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh working conditions. Oil-quenched heat treatment improves core strength for long-term reliability. Matte black oxide coating creates a tough exterior for daily professional use. Permanently stamped size markings support faster identification and better tool organization. This professional-grade bit holder is built for technicians who need dependable performance from their 1 in drive impact tool setup, job after job.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.