Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Hex Shank Bit Holder
- Mfr # 312+
- Zoro # G523582691
product price:Â
$
3.49
/ea
Sold in multiples of 2 for
$6.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312+
- Zoro #
- G523582691
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 3/8 Inch Hex Shank 3/8 Inch Drive Durable Steel Construction - 312+ Bit Holder Tool This 3/8in drive bit holder is built for secure bit engagement and controlled fastening with compatible 3/8in hex shank bits. Its compact 30mm overall length helps maintain access in tight work areas while keeping the setup straightforward for day-to-day professional service. Made from Chromium-vanadium Steel Alloy, it is designed to provide high strength, durability, and anti-corrosive performance. Key Benefits 3/8in drive with 3/8in hex shank interface for stable bit retention. 30mm overall length supports access and control in compact spaces. Chromium-vanadium steel alloy delivers strength for demanding hand-tool applications. Anti-corrosive properties help resist wear from shop and field conditions. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed for professional-grade use, this bit holder focuses on durability, standards compliance, and practical sizing. It provides a reliable connection between a 3/8in drive tool and a 3/8in hex shank bit, helping maintain consistent handling and long-term service life in demanding toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.