Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Hex Shank Bit Holder
- Mfr # 446+
- Zoro # G923583267
product price:Â
$
5.75
/ea
Sold in multiples of 2 for
$11.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446+
- Zoro #
- G923583267
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 16mm Hex Shank 1/2 Inch Drive Durable Construction - 446+ Professional Bit Holder This 1/2in drive 16mm hex shank bit holder is built for secure bit engagement and consistent control in professional hand-tool setups. Its compact 40mm overall length helps keep the assembly manageable when working in tighter areas. Made from Chromium-vanadium Steel Alloy, it is designed for strength, durability, and anti-corrosive performance. Key Benefits 1/2in drive design pairs with compatible tools for stable bit holding. 16mm hex shank interface helps keep bits seated and controlled. 40mm overall length supports access and handling in compact spaces. Chromium-vanadium steel alloy construction provides high strength under heavy use. Anti-corrosive properties help maintain finish and performance over time. Meets or exceeds ANSI standards for quality and reliability expectations. SKU 446+ is designed and made for professional technicians who need dependable performance from a compact bit holder.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.