1 in Dr. 22mm Hex Head Driver
- Mfr # 849822
- Zoro # G925062173
product price:Â
$
64.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849822
- Zoro #
- G925062173
- UPC #
- 193016147156
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 22mm Size 1 Inch Drive Heavy-Duty Professional Quality - 849822 Impact Hex Bit Socket This 22mm hex head driver is built for high-torque fastening and removal with impact tools. With a 1 in drive and 98mm (3.86 in) overall length, it provides stable engagement and controlled access where larger drive sizes are required. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and resistance to corrosion. Permanent size stamping supports faster tool selection and consistent organization in professional environments. Key Benefits 22mm hex impact bit socket design for secure, consistent fastener engagement. 1 in drive size supports heavy-duty applications and high-torque tool setups. 98mm (3.86 in) overall length balances reach, access, and control. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Heat-treated for added toughness under repeated impact and demanding job conditions. Black oxide coating helps resist corrosion and shop wear over time. Stamped size markings provide quick identification and better tool organization.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.