3/8in Dr. M6 Triple Square Head Driver 52mmL
- Mfr # 3452T06
- Zoro # G423579180
product price:Â
$
7.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3452T06
- Zoro #
- G423579180
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M6 Size 3/8 Inch Drive 52mm Length Durable Tool - 3452T06 Professional Impact Bit Socket This triple square head driver is built for consistent fit and controlled torque transfer in professional hand tool setups. The M6 triple square profile pairs with a 3/8 inch drive and a compact 52mm overall length for access and stability. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for strength, corrosion resistance, and long-term durability. Permanently stamped size markings support fast identification in organized tool storage. Key Benefits M6 triple square impact bit socket profile helps reduce cam-out and slippage. 3/8 inch drive size integrates with common ratchets and impact tooling. 52mm overall length balances reach and control for precision fastener work. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds anti-corrosive protection in demanding environments. Permanently stamped size marking supports quick identification and tool organization. SKU: 3452T06. Its material selection, heat treatment, and finish prioritize dependable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.