Shop GENIUS TOOLS
Create Account
3/4in Dr. 19mm Hex Bit Socket
- Mfr # 619+2919
- Zoro # G123581346
original price:Â $38.18 , new price: $34.36 , 10 percent off
new price:Â
$
34.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 619+2919
- Zoro #
- G123581346
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 19mm Size 3/4 Inch Drive Durable S2 Steel Construction - 619+2919 Hex Impact Bit Socket This 19mm hex impact bit socket is built for 3/4in drive applications where repeatable torque transfer and dependable fit matter. With an 80mm (3.15in) overall length, it balances reach and control for professional service work. Manufactured from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to resist corrosion while maintaining high strength. Size markings are stamped for fast, permanent identification in drawers and tool carts. Key Benefits 19mm hex impact bit design delivers secure engagement and consistent torque transfer. 3/4in drive size supports heavy-duty fastening and professional-grade tool setups. 80mm (3.15in) overall length offers practical reach without sacrificing stability. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Heat-treated body increases toughness for rigorous, repeated impact service. Black oxide coating helps protect against corrosion in demanding shop environments. Stamped size markings enable quick selection and long-term tool organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.