Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Hex Head Driver 76mmL
- Mfr # 347607
- Zoro # G423578930
product price:Â
$
9.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347607
- Zoro #
- G423578930
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 7mm Size 3/8 Inch Drive 76mm Length Durable Steel Construction - 347607 Hex Impact Bit Socket This 7mm hex impact bit socket is built for 3/8in drive applications where secure engagement and dependable strength matter. With a 76mm (2.99in) overall length, it offers a compact profile while maintaining practical reach for fasteners that need a hex head driver. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability, with anti-corrosive properties to help it hold up in demanding shop environments. Permanent size stamping supports quick identification during tool selection and organization. Key Benefits 7mm hex impact bit socket provides a precise fit for dependable fastener engagement. 3/8in drive size works with common ratchets and impact-ready drive tools. 76mm overall length balances access, control, and compact storage in toolboxes. Chromium Molybdenum Alloy Steel construction delivers high strength and long service life. Heat treated for strength, built to handle rigorous professional technician use. Black oxide coating helps resist wear and supports anti-corrosive performance. Size is permanently stamped for fast identification and consistent tool organization. Designed to meet or exceed ANSI standards, this professional-grade hex head driver supports repeated, heavy use with consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.