1 in Dr. 24mm Hex Head Driver
- Mfr # 849824
- Zoro # G825062167
product price:Â
$
67.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849824
- Zoro #
- G825062167
- UPC #
- 193016147163
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 24mm Size 1 Inch Drive Heavy-Duty Professional Quality - 849824: 1 in Drive Hex Impact Bit Socket SKU: 849824. This 24mm hex head driver is built as a 1 in drive impact bit socket for professional hand tool setups where strength, fit, and repeatable results matter. Its 98mm (3.86 in) overall length helps balance reach and control in demanding service work. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. The socket is heat treated for added strength and finished with a black oxide coating to help withstand rigorous technician use. Key Benefits 24mm hex impact bit socket delivers a secure fit with reduced slippage. 1 in drive size supports heavy-duty applications and professional tool systems. 98mm (3.86 in) overall length provides reach while maintaining control. Chromium Molybdenum Alloy Steel offers strength, durability, and anti-corrosive properties. Heat-treated construction improves strength for demanding impact service environments. Black oxide coating helps resist wear during regular professional use. Size is permanently stamped for fast identification and better tool organization. The combination of stamped sizing, durable alloy steel, and protective finish supports efficient, long-term shop use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.