Shop GENIUS TOOLS
Create Account
3/4in Dr. 1in Hex Head Driver
- Mfr # 668832
- Zoro # G823581134
original price:Â $41.95 , new price: $37.73 , 10 percent off
new price:Â
$
37.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668832
- Zoro #
- G823581134
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 1 Inch Size 3/4 Inch Drive Heavy-Duty Professional Hand Tool - 668832, 3/4in Drive Hex Impact Bit Socket This 3/4in drive hex impact bit socket is built for professional technicians who need consistent fit, strength, and long service life. The 1in hex bit profile helps deliver solid engagement while reducing the chance of rounding or slippage during demanding work. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to handle rigorous use while offering anti-corrosive properties. Clear, permanently stamped size markings support faster identification and better tool organization in busy shops. Key Benefits 1in hex impact bit socket profile provides secure engagement and torque transfer. 3/4in drive size supports heavy-duty fastening with impact-rated durability. 88mm overall length (3.46 inches) balances access and controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and long wear. Heat-treated for added toughness to withstand rigorous professional technician demands. Black oxide coating and anti-corrosive properties help resist harsh shop conditions. Stamped size markings stay legible for quick identification and organization. SKU: 668832. Built for professional-grade reliability, it's a practical choice when you need an impact-ready 3/4in drive hex driver that stays identifiable, durable, and consistent over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.